Apply to be a TradeMaster!
Main product image of 786 Series Deck-Mounted Bathroom Faucet w/ 8" Centers (Polished Chrome), 786-GN2AFCABCP
Magnifying glass
Hover image to zoom

786 Series Deck-Mounted Bathroom Faucet w/ 8" Centers (Polished Chrome), 786-GN2AFCABCP

SKU:
786-GN2AFCABCP
Rating:
(0)
Q&A:
(0)
786 Series Deck-Mounted Bathroom Faucet w/ 8" Centers (Polished Chrome), 786-GN2AFCABCP
Magnifying glass
Hover image to zoom
$556.13 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

–
  • 5-1/4" Rigid/swing gooseneck spout (GN2AFCJKABCP)
  • 4" Wristblade handle (pair) (317-PRJKCP)
  • Quaturn compression operating cartridge, left-hand (377-XTLHJKABNF)
  • Quaturn compression operating cartridge, right-hand (377-XTRHJKABNF)
  • 1.5 GPM (5.7 L/min) laminar flow control insert in spout inlet
  • 8" fixed centers
  • Handles include color-coded index
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
  • Polished chrome

Specs

–
Connection Type:

NPSM

Application:

Commercial

ADA:

Yes

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.5

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

CalGreen

Lead Free

ASME A112.18.1 / CSA B125.1

WaterSense

Installation Type:

Deck Mount

Series:

786

Connection Size:

1/2"

Product Type:

Bathroom Faucet

Material:

Brass

Drain Type:

No Drain

Number of Handles:

2

Max Deck Thickness:

1.38"

Finish:

Polished Chrome

Valve Type:

Compression

Handle Style:

Wrist Blade

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy