Apply to be a TradeMaster!
Main product image of 786 Series Deck-Mounted Bathroom Faucet w/ 8" Centers (Polished Chrome), 786-LESHAB
Magnifying glass
Hover image to zoom

786 Series Deck-Mounted Bathroom Faucet w/ 8" Centers (Polished Chrome), 786-LESHAB

SKU:
786-LESHAB
Rating:
(0)
Q&A:
(0)
786 Series Deck-Mounted Bathroom Faucet w/ 8" Centers (Polished Chrome), 786-LESHAB
Magnifying glass
Hover image to zoom
$376.94 each
Backorder
Backorder
Get it Tue, Dec 8 - Mon, Jan 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount

Description

–
  • 8" fixed centers
  • Less Spout
  • Less Handle
  • Quaturn compression operating cartridge, left-hand
  • Quaturn compression operating cartridge, right-hand
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.

Specs

–
Finish:

Polished Chrome

Material:

Brass

Application:

Commercial

Type:

Manual

Installation Type:

Deck Mount

Product Type:

Bathroom Faucet

Approvals:

Lead Free

Valve Type:

Compression

Number of Handles:

2

Series:

786

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy