Apply to be a TradeMaster!
Main product image of 797 Series Deck-Mounted Bathroom Faucet (Polished Chrome), 797-633ABCP
Magnifying glass
Hover image to zoom

797 Series Deck-Mounted Bathroom Faucet (Polished Chrome), 797-633ABCP

SKU:
797-633ABCP
Rating:
(0)
Q&A:
(0)
797 Series Deck-Mounted Bathroom Faucet (Polished Chrome), 797-633ABCP
Magnifying glass
Hover image to zoom
$440.03 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Brass

Description

–
  • Handles include color-coded index
  • 4" fixed centers
  • Pressure compensating Softflo aerator, 2.2 GPM
  • Vandal Proof 3" Cross handle (pair)
  • Quaturn compression operating cartridge, right-hand
  • Quaturn compression operating cartridge, left-hand
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

Drain Type:

Pop-Up

Number of Handles:

2

Warranty:

Limited Lifetime

Finish:

Polished Chrome

Product Type:

Bathroom Faucet

Type:

Manual

Connection Size:

1/2"

Installation Type:

Deck Mount

Max Deck Thickness:

1.5"

Series:

797

Application:

Commercial

Valve Type:

Compression

Connection Type:

NPSM

Material:

Brass

Handle Style:

Cross

Flow Rate (GPM):

2.2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy