Apply to be a TradeMaster!
Main product image of 802 Series Deck-Mounted Bathroom Faucet (Polished Chrome), 802-E70-317XKABCP
Magnifying glass
Hover image to zoom

802 Series Deck-Mounted Bathroom Faucet (Polished Chrome), 802-E70-317XKABCP

SKU:
802-E70-317XKABCP
Rating:
(0)
Q&A:
(0)
802 Series Deck-Mounted Bathroom Faucet (Polished Chrome), 802-E70-317XKABCP
Magnifying glass
Hover image to zoom
$295.34 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

–
  • Pressure compensating non-aerating laminar flow outlet, 0.5 GPM
  • 4" Wristblade handle (pair)
  • Ceramic 1/4-turn operating cartridge, right-hand
  • Ceramic 1/4-turn operating cartridge, left-hand
  • 4" fixed centers
  • Handles include color-coded index
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
  • Polished chrome

Specs

–
Installation Type:

Deck Mount

Flow Rate (GPM):

0.5

Connection Type:

NPSM

Finish:

Polished Chrome

Type:

Manual

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

ADA:

Yes

Handle Style:

Wrist Blade

Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Series:

802

Max Deck Thickness:

1.5"

Material:

Brass

Application:

Commercial

Drain Type:

No Drain

Connection Size:

1/2"

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy