Apply to be a TradeMaster!
Main product image of Deck-Mounted Bathroom Faucet w/ 4" Centers (Polished Chrome), 802-VE2805-317ABCP
Magnifying glass
Hover image to zoom

Deck-Mounted Bathroom Faucet w/ 4" Centers (Polished Chrome), 802-VE2805-317ABCP

SKU:
802-VE2805-317ABCP
Rating:
(0)
Q&A:
(0)
Deck-Mounted Bathroom Faucet w/ 4" Centers (Polished Chrome), 802-VE2805-317ABCP
Magnifying glass
Hover image to zoom
$171.98 each
In Stock
In Stock
Get 40 Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection

Description

–
  • Handles include color-coded index
  • 4" fixed centers
  • Vandal Proof Pressure compensating Econo-Flo non-aerating laminar spray, 0.5 GPM
  • Vandal Proof 4" Wristblade handle (pair)
  • Quaturn compression operating cartridge, right-hand
  • Quaturn compression operating cartridge, left-hand
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.

Specs

–
Max Deck Thickness:

1.5"

Valve Type:

Compression

Product Type:

Bathroom Faucet

Material:

Brass

Handle Style:

Wrist Blade

Application:

Commercial

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

CalGreen

Finish:

Polished Chrome

ADA:

Yes

Connection Size:

1/2"

Installation Type:

Deck Mount

Series:

802

Flow Rate (GPM):

0.5

Drain Type:

No Drain

Connection Type:

NPSM

Number of Handles:

2

Warranty:

Limited Lifetime

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy