Apply to be a TradeMaster!
Main product image of Deck-Mounted Kitchen Bar Faucet w/ 4" Centers (Polished Chrome), 895-317E35XKABCP
Magnifying glass
Hover image to zoom

Deck-Mounted Kitchen Bar Faucet w/ 4" Centers (Polished Chrome), 895-317E35XKABCP

SKU:
895-317E35XKABCP
Rating:
(0)
Q&A:
(0)
Deck-Mounted Kitchen Bar Faucet w/ 4" Centers (Polished Chrome), 895-317E35XKABCP
Magnifying glass
Hover image to zoom
$350.75 each
In Stock
In Stock
Get 2 Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount

Description

–
  • 3-1/2" Rigid/swing gooseneck spout (GN1AJKABCP)
  • Pressure compensating Softflo aerator, 1.5 GPM (E35JKABCP)
  • 4" Wristblade handle (pair) (317-PRJKCP)
  • Ceramic 1/4-turn operating cartridge, right-hand (1-099XKJKABNF)
  • Ceramic 1/4-turn operating cartridge, left-hand (1-100XKJKABNF)
  • 4" fixed centers
  • Handles include color-coded index
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
  • Polished chrome

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

CalGreen

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

WaterSense

Material:

Brass

Connection Type:

NPSM

Application:

Commercial

Finish:

Polished Chrome

Number of Handles:

2

Type:

Manual

Max Deck Thickness:

1.5"

Handle Style:

Wrist Blade

Valve Type:

Ceramic Disc

Connection Size:

1/2"

ADA:

Yes

Installation Type:

Deck Mount

Product Type:

Bar / Prep Faucet

Flow Rate (GPM):

1.5

Series:

895

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy