Apply to be a TradeMaster!
Main product image of Deck-Mounted Bathroom Faucet w/ 4" Centers (Polished Chrome), 895-317GN2BE3MAB
Magnifying glass
Hover image to zoom

Deck-Mounted Bathroom Faucet w/ 4" Centers (Polished Chrome), 895-317GN2BE3MAB

SKU:
895-317GN2BE3MAB
Rating:
(0)
Q&A:
(0)
Deck-Mounted Bathroom Faucet w/ 4" Centers (Polished Chrome), 895-317GN2BE3MAB
Magnifying glass
Hover image to zoom
$349.31 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
  • Handles include color-coded index
  • 4" fixed centers
  • 5-1/4" Rigid/swing gooseneck spout
  • Pressure compensating Softflo aerator with adapter, 2.2 GPM
  • Vandal Proof 4" Wristblade handle (pair)
  • Quaturn compression operating cartridge, right-hand
  • Quaturn compression operating cartridge, left-hand
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933

Specs

–
Material:

Brass

Max Deck Thickness:

1.5"

Approvals:

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Drain Type:

No Drain

Application:

Commercial

Handle Style:

Wrist Blade

Valve Type:

Compression

Connection Size:

1/2"

Installation Type:

Deck Mount

Series:

895

Type:

Manual

Finish:

Polished Chrome

Number of Handles:

2

Product Type:

Bathroom Faucet

Flow Rate (GPM):

2.2

Warranty:

Limited Lifetime

Connection Type:

NPSM

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy