Apply to be a TradeMaster!
Main product image of 1.5 GPM 4" Deck-Mounted Manual 2 Handle Gooseneck Kitchen Faucet, 895-GN2FCABCP
Magnifying glass
Hover image to zoom

1.5 GPM 4" Deck-Mounted Manual 2 Handle Gooseneck Kitchen Faucet, 895-GN2FCABCP

SKU:
895-GN2FCABCP
Rating:
(0)
Q&A:
(0)
1.5 GPM 4" Deck-Mounted Manual 2 Handle Gooseneck Kitchen Faucet, 895-GN2FCABCP
Magnifying glass
Hover image to zoom
$449.90 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection

Description

–
The 895 Series centerset kitchen faucet is a deck-mounted manual faucet for commercial sink installations with 4 in. fixed centers. It has two lever handles, a rigid/swing gooseneck spout, and a 1.5 gpm flow rate.
  • 1.5 gpm maximum flow rate
  • Deck-mounted installation with 4 in. fixed centers
  • 2-hole installation
  • 5-1/4 in. rigid/swing gooseneck spout
  • 7-1/2 in. spout height
  • Quaturn compression operating cartridges
  • 1/2 in. NPSM supply inlets with coupling nut for 3/8 in. or 1/2 in. flexible riser
  • Meets ASME A112.18.1 / CSA B125.1, NSF/ANSI 61, Lead Free, WaterSense, CALGreen, and ADA / ICC A117.1 requirements

Specs

–
Approvals:

WaterSense

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

CalGreen

Lead Free

NSF/ANSI 61

Connection Size:

1/2"

Product Type:

Kitchen Faucet

Application:

Commercial

Max Deck Thickness:

1.5"

Material:

Brass

Valve Type:

Compression

Handle Style:

Lever

Finish:

Chrome

Installation Type:

Deck Mount

Connection Type:

NPSM

Series:

895

ADA:

Yes

Warranty:

Limited Lifetime

Type:

Manual

Flow Rate (GPM):

1.5

Number of Holes:

2

Number of Handles:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy