| Installation Type: | Deck Mount |
|---|---|
| Warranty: | Limited Lifetime |
| Finish: | Polished Chrome |
| Type: | Manual |
| Max Deck Thickness: | 1.5" |
| Connection Size: | 1/2" |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Drain Type: | No Drain |
| Series: | 895 |
| Product Type: | Bathroom Faucet |
| Valve Type: | Compression |
| Handle Style: | Lever |
| Number of Handles: | 2 |
| Material: | Brass |
| Connection Type: | NPSM |
| Application: | Commercial |