| Approvals: | ASME A112.18.1 / CSA B125.1 ASSE 1001 Lead Free ADA / ICC A117.1 |
|---|---|
| Application: | Healthcare Foodservice Education Commercial |
| Valve Type: | Ceramic Disc |
| Finish: | Polished Chrome |
| Material: | Brass |
| ADA: | Yes |
| Warranty: | Limited Lifetime |
| Connection Type: | IPS / NPT |
| Installation Type: | Wall Mount |
| Number of Handles: | 2 |
| Series: | 897 |
| Product Type: | Service Sink Faucet |
| Handle Style: | Lever |
| Connection Size: | 1/2" |
| Type: | Manual |