Apply to be a TradeMaster!
Main product image of Hose Reel Spray Valve - 2.5 GPM, 90-HABCP
Magnifying glass
Hover image to zoom

Hose Reel Spray Valve - 2.5 GPM, 90-HABCP

SKU:
90-HABCP
Rating:
(0)
Q&A:
(0)
Hose Reel Spray Valve - 2.5 GPM, 90-HABCP
Magnifying glass
Hover image to zoom
$122.15 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Chicago Faucets No. 90-HABCP, Hose Reel Spray Valve, 2.5 GPM @ 60 PSI, chrome plated. Integrated stainless steel handle clip to hold handle open. One-piece stainless steel spray nozzle and diffuser. Rubber nozzle bumper. 3/4" - 14 UNS male thread inlet. All valve components are serviceable. Chrome plated brass handle with PVC coating for heat resistance. Nickel plated brass valve stem with stainless steel spring. Forged brass valve body. ECAST construction with less than 0.25% lead content by weighted average.

Specs

–
Flow Rate (GPM):

2.5

Product Type:

Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy