Apply to be a TradeMaster!
Main product image of Single-Hole Deck-Mounted Pre-Rinse Fitting, Low Flow (Polished Chrome), 919-SLABCP
Magnifying glass
Hover image to zoom

Single-Hole Deck-Mounted Pre-Rinse Fitting, Low Flow (Polished Chrome), 919-SLABCP

SKU:
919-SLABCP
Rating:
(0)
Q&A:
(0)
Single-Hole Deck-Mounted Pre-Rinse Fitting, Low Flow (Polished Chrome), 919-SLABCP
Magnifying glass
Hover image to zoom
$245.23 each
In Stock
In Stock
Get 2 Tomorrow, Nov 6
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
  • Water conserving pre-rinse spray valve, 1.0 GPM
  • 44" Stainless steel hose and handle assembly
  • 23" Standard pre-rinse riser
  • Single-hole
  • Fits 1-1/16" - 18 UNEF female body outlet
  • Pipe strap and hook assembly
  • Polished chrome

Specs

–
Finish:

Polished Chrome

Product Type:

Fitting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy