| Valve Type: | Compression |
|---|---|
| Type: | Manual |
| Finish: | Polished Chrome |
| Product Type: | Laboratory Faucet |
| Number of Handles: | 2 |
| Warranty: | Limited Lifetime |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Handle Style: | Cross |
| Connection Size: | 3/8" |
| Series: | 930 |
| Installation Type: | Deck Mount |
| Connection Type: | Compression |