Apply to be a TradeMaster!
Main product image of Deck-Mounted Manual Laboratory Sink Faucet (Polished Chrome), 947-CP
Magnifying glass
Hover image to zoom

Deck-Mounted Manual Laboratory Sink Faucet (Polished Chrome), 947-CP

SKU:
947-CP
Rating:
(0)
Q&A:
(0)
Deck-Mounted Manual Laboratory Sink Faucet (Polished Chrome), 947-CP
Magnifying glass
Hover image to zoom
$269.10 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
  • 6" Rigid/swing gooseneck spout with atmospheric vacuum breaker (GN2BVBJKABCP)
  • Laboratory nozzle with 10 serrations for laboratory hose (E7JKCP)
  • 2-1/2" Chrome cross handle with index button (pair) (204-PRJKCP)
  • Slow compression operating cartridge, left-hand (217-XTLHJKABNF)
  • Slow compression operating cartridge, right-hand (217-XTRHJKABNF)
  • 2-1/2" 90-degree inlet supply arm (SSJKABCP)
  • Vacuum breaker assembly (892-402KJKABNF)
  • 8" fixed centers
  • Polished chrome

Specs

–
Type:

Double Handle

Manual

Finish:

Polished Chrome

Product Type:

Laboratory Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy