Apply to be a TradeMaster!
Main product image of Deck-Mounted Manual Laboratory Faucet w/ 8" Centers (Polished Chrome), 947-E3-2ABCP
Magnifying glass
Hover image to zoom

Deck-Mounted Manual Laboratory Faucet w/ 8" Centers (Polished Chrome), 947-E3-2ABCP

SKU:
947-E3-2ABCP
Rating:
(0)
Q&A:
(0)
Deck-Mounted Manual Laboratory Faucet w/ 8" Centers (Polished Chrome), 947-E3-2ABCP
Magnifying glass
Hover image to zoom
$493.82 each
In Stock
In Stock
Get 1 Fri, Sep 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome

Description

  • 8" fixed centers
  • 6" Rigid/swing gooseneck spout with atmospheric vacuum breaker
  • Pressure compensating Softflo aerator with adapter, 2.2 GPM
  • Vandal Proof 2-1/2" Chrome cross handle with index button (pair)
  • Slow compression operating cartridge, left-hand
  • Slow compression operating cartridge, right-hand
  • 2-1/2" 90-degree inlet supply arm
  • Vacuum breaker assembly
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.

Specs

Finish:

Polished Chrome

Flow Rate (GPM):

2.2

Type:

Manual

Double Handle

Product Type:

Laboratory Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy