| Product Type: | Bathroom Faucet |
|---|---|
| Series: | EQ |
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 CalGreen Lead Free |
| Type: | Sensor (Touchless) |
| Flow Rate (GPM): | 0.5 |
| Connection Type: | Compression |
| Application: | Commercial |
| Number of Handles: | 0 |
| Material: | Brass |
| Installation Type: | Deck Mount |
| Max Deck Thickness: | 1.5" |
| Finish: | PVD Brushed Nickel |
| ADA: | Yes |
| Handle Style: | None (Sensor) |
| Connection Size: | 3/8" |
| Warranty: | Limited Lifetime |
| Drain Type: | No Drain |
| Power Supply: | Battery |