| Series: | EQ Curved |
|---|---|
| Type: | Sensor (Touchless) |
| Handle Style: | None (Sensor) |
| Material: | Brass |
| Connection Size: | 3/8" |
| Approvals: | ADA / ICC A117.1 Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 CalGreen |
| Application: | Foodservice Commercial Healthcare Education |
| Drain Type: | No Drain |
| Max Deck Thickness: | 1.5" |
| ADA: | Yes |
| Number of Handles: | 0 |
| Finish: | Polished Chrome |
| Power Supply: | Battery |
| Connection Type: | Compression |
| Product Type: | Bathroom Faucet |
| Flow Rate (GPM): | 0.5 |
| Installation Type: | Deck Mount |
| Warranty: | Limited Lifetime |