Apply to be a TradeMaster!
Main product image of 5-1/4" Rigid/Swing Gooseneck Spout, GN2JKABCP
Magnifying glass
Hover image to zoom

5-1/4" Rigid/Swing Gooseneck Spout, GN2JKABCP

SKU:
GN2JKABCP
Rating:
(0)
Q&A:
(0)
5-1/4" Rigid/Swing Gooseneck Spout, GN2JKABCP
Magnifying glass
Hover image to zoom
$84.49 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Metal (Unspecified)

Description

–
The Chicago Faucets GN2JKABCP is a 5-1/4" rigid/swing gooseneck spout with a plain end, designed for commercial faucet applications. It features fixed or 360° swing operation, ECAST low-lead construction, and a polished chrome finish.

Specs

–
Finish:

Polished Chrome

Material:

Metal (Unspecified)

Finish Family:

Chrome

Application:

Commercial

Product Type:

Spout

Spout Type:

Gooseneck

Approvals:

Lead Free

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy