Apply to be a TradeMaster!
Main product image of Gooseneck Spout - A-Type End, GN8AE3JKABCP
Magnifying glass
Hover image to zoom

Gooseneck Spout - A-Type End, GN8AE3JKABCP

SKU:
GN8AE3JKABCP
Rating:
(0)
Q&A:
(0)
Gooseneck Spout - A-Type End, GN8AE3JKABCP
Magnifying glass
Hover image to zoom
$120.55 each
In Stock
In Stock
Get 13 Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
The Chicago Faucets GN8AE3JKABCP is an 8" rigid/swing gooseneck spout featuring a 2.2 GPM pressure-compensating Softflo aerator. It offers fixed or 360° swing operation, durable brass construction, and a polished chrome finish for commercial faucet applications.

Specs

–
Finish:

Chrome

Approvals:

Lead Free

Material:

Brass

Application:

Commercial

Flow Rate (GPM):

2.2

Product Type:

Spout

Finish Family:

Chrome

Spout Type:

Gooseneck

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy