Shop Resideo Sale
Main product image of 12" L-Type Swing Spout, L12JKABCP
Magnifying glass
Hover image to zoom

12" L-Type Swing Spout, L12JKABCP

SKU:
L12JKABCP
Rating:
(0)
Q&A:
(0)
12" L-Type Swing Spout, L12JKABCP
Magnifying glass
Hover image to zoom
$90.75 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
The Chicago Faucets L12JKABCP is a 12" L-type swing spout featuring a 2.2 GPM pressure-compensating Softflo aerator. It offers 360° swing operation, durable ECAST® construction, and a polished chrome finish for commercial faucet applications.

Specs

–
Application:

Commercial

Flow Rate (GPM):

2.2

Product Type:

Spout

Finish:

Chrome

Material:

Brass

Approvals:

Lead Free

Finish Family:

Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy