Apply to be a TradeMaster!
Main product image of 9-1/2" L-Type Swing Spout, L9JKABCP
Magnifying glass
Hover image to zoom

9-1/2" L-Type Swing Spout, L9JKABCP

SKU:
L9JKABCP
Rating:
(0)
Q&A:
(0)
9-1/2" L-Type Swing Spout, L9JKABCP
Magnifying glass
Hover image to zoom
$89.51 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
The Chicago Faucets L9JKABCP is a 9-1/2" L-type swing spout featuring a 2.2 GPM pressure-compensating Softflo aerator. It offers 360° swing operation, a 1-1/16"-18 female-thread inlet, 13/16"-24 male-thread outlet, and a polished chrome finish for commercial faucet applications.

Specs

–
Application:

Commercial

Product Type:

Spout

Finish:

Polished Chrome

Flow Rate (GPM):

2.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy