Apply to be a TradeMaster!
Main product image of Workboard Faucet, Deck Mount, 4" Centers (Polished Chrome), W4D-DB6AE35-369AB
Magnifying glass
Hover image to zoom

Workboard Faucet, Deck Mount, 4" Centers (Polished Chrome), W4D-DB6AE35-369AB

SKU:
W4D-DB6AE35-369AB
Rating:
(0)
Q&A:
(0)
Workboard Faucet, Deck Mount, 4" Centers (Polished Chrome), W4D-DB6AE35-369AB
Magnifying glass
Hover image to zoom
$138.39 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
  • 6-1/4" Rigid/swing double-bend spout (DB6AJKABCP)
  • Pressure compensating Softflo aerator, 1.5 GPM (E35JKABCP)
  • 2-3/8" Lever handle (pair) (369-PRJKCP)
  • Ceramic 1/4-turn operating cartridge, right-hand (1-099XKJKABNF)
  • Ceramic 1/4-turn operating cartridge, left-hand (1-100XKJKABNF)
  • 4" fixed centers
  • Handles include color-coded index
  • 1/2" NPSM supply inlets
  • Polished chrome

Specs

–
Product Type:

Workboard Faucet

Type:

Double Handle

Manual

Flow Rate (GPM):

1.5

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy