Apply to be a TradeMaster!
Main product image of W4W Series 6-1/4" Wall-Mounted Workboard Faucet w/ 4" Centers, W4W-DB6AE1-369ABCP
Magnifying glass
Hover image to zoom

W4W Series 6-1/4" Wall-Mounted Workboard Faucet w/ 4" Centers, W4W-DB6AE1-369ABCP

SKU:
W4W-DB6AE1-369ABCP
Rating:
(1)
Q&A:
(0)
W4W Series 6-1/4" Wall-Mounted Workboard Faucet w/ 4" Centers, W4W-DB6AE1-369ABCP
Magnifying glass
Hover image to zoom
$217.85 each
In Stock
In Stock
Get 1 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: Size
6-1/4"

Description

–
W4W Series 6-1/4" Wall-Mounted Workboard Faucet w/ 4" Centers

Specifications:
  • Handles include color-coded index
  • 4" fixed centers
  • 6-1/4" rigid/swing double-bend spout
  • Quixtop outlet with single screen design, full flow (female)
  • Vandal Proof 2-3/8" lever handle
  • Ceramic 1/4-turn operating cartridge, right-hand
  • Ceramic 1/4-turn operating cartridge, left-hand
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
Warranty
  • 5-Year Limited Cartridge Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty

Specs

–
Finish:

Chrome

Product Type:

Faucet

Type:

Manual

Installation Type:

Wall Mount

Operating Pressure:

20-125 psi

Operating Temp Range:

40 to 140°F

Size:

6-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Sure i would buy it again

Our Facility is satisfied with it
TunAhmed
DC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy