The Day Savers – A National Tradesmen Day Contest
Main product image of W4W Series 3-1/2" Wall-Mounted Workboard Faucet w/ 4" Centers, W4W-GN1AE1-317ABCP
Magnifying glass
Hover image to zoom

W4W Series 3-1/2" Wall-Mounted Workboard Faucet w/ 4" Centers, W4W-GN1AE1-317ABCP

SKU:
W4W-GN1AE1-317ABCP
Rating:
(0)
Q&A:
(0)
W4W Series 3-1/2" Wall-Mounted Workboard Faucet w/ 4" Centers, W4W-GN1AE1-317ABCP
Magnifying glass
Hover image to zoom
$290.12 each
Backorder
Backorder
Get it Thu, Oct 8 - Thu, Nov 5
Spout Length
3-1/2"
Features
E1 Valve
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Chrome Plated
Product Highlight: Size
3-1/2"

Description

W4W Series 3-1/2" Wall-Mounted Workboard Faucet w/ 4" Centers

Specifications:
  • Handles include color-coded index
  • 4" fixed centers
  • 3-1/2" rigid/swing gooseneck spout
  • Quixtop outlet with single screen design, full flow (female)
  • Vandal Proof 4" wristblade handle
  • Ceramic 1/4-turn operating cartridge, right-hand
  • Ceramic 1/4-turn operating cartridge, left-hand
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
Warranty
  • 5-Year Limited Cartridge Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty

Specs

Spout Length:

3-1/2"

Features:

E1 Valve

Product Type:

Faucet

Type:

Manual

Installation Type:

Wall Mount

Operating Pressure:

20-125 psi

Operating Temp Range:

40 to 140°F

Finish:

Chrome Plated

Size:

3-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy