Apply to be a TradeMaster!
Main product image of Workboard Faucet, Deck Mount, 8" Centers, Less Spout (Polished Chrome), W8D-LES369AB
Magnifying glass
Hover image to zoom

Workboard Faucet, Deck Mount, 8" Centers, Less Spout (Polished Chrome), W8D-LES369AB

SKU:
W8D-LES369AB
Rating:
(0)
Q&A:
(0)
Workboard Faucet, Deck Mount, 8" Centers, Less Spout (Polished Chrome), W8D-LES369AB
Magnifying glass
Hover image to zoom
$146.93 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection

Description

–
  • Handles include color-coded index
  • 8" fixed centers
  • Less Spout
  • Vandal Proof 2-3/8" Lever handle (pair)
  • Ceramic 1/4-turn operating cartridge, right-hand
  • Ceramic 1/4-turn operating cartridge, left-hand
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933

Specs

–
Number of Handles:

2

Application:

Commercial

Series:

W8D

Handle Style:

Lever

Finish Family:

Chrome

Finish:

Polished Chrome

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

Material:

Brass

Installation Type:

Deck Mount

Type:

Manual

Connection Type:

NPSM

Max Deck Thickness:

0.25"

Faucet Configuration:

Widespread

Connection Size:

1/2"

Product Type:

Workboard Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy