Apply to be a TradeMaster!
Main product image of Workboard Faucet, Wall Mount, 8" Centers (Polished Chrome), W8W-L9E35-369ABCP
Magnifying glass
Hover image to zoom

Workboard Faucet, Wall Mount, 8" Centers (Polished Chrome), W8W-L9E35-369ABCP

SKU:
W8W-L9E35-369ABCP
Rating:
(0)
Q&A:
(0)
Workboard Faucet, Wall Mount, 8" Centers (Polished Chrome), W8W-L9E35-369ABCP
Magnifying glass
Hover image to zoom
$297.86 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever

Description

–
W8W Series wall-mounted manual faucet with 8" centers.
  • 9-1/2" L-type swing spout
  • Pressure compensating Softflo aerator, 1.5 GPM
  • 2-3/8" Lever handle (pair)
  • Ceramic 1/4-turn operating cartridge, right-hand
  • Ceramic 1/4-turn operating cartridge, left-hand
  • 8" fixed centers
  • Handles include color-coded index
  • 1/2" NPSM supply inlets
  • Polished chrome

Specs

–
Flow Rate (GPM):

1.5

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

WaterSense

NSF/ANSI 61

CalGreen

Lead Free

Application:

Commercial

Finish:

Polished Chrome

Warranty:

Limited Lifetime

Series:

W8W

Connection Size:

1/2"

Installation Type:

Wall Mount

Connection Type:

NPSM

Valve Type:

Ceramic Disc

Product Type:

Workboard Faucet

Type:

Manual

Number of Handles:

2

ADA:

Yes

Handle Style:

Lever

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy