| Handle Style: | Lever |
|---|---|
| Application: | Commercial |
| Material: | Brass |
| Finish: | Polished Chrome |
| Type: | Manual |
| Approvals: | Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| Number of Handles: | 2 |
| Product Type: | Workboard Faucet |
| Installation Type: | Wall Mount |
| Connection Type: | NPSM |
| Connection Size: | 1/2" |
| Series: | W8W |
| Valve Type: | Ceramic Disc |
| Warranty: | Limited Lifetime |