Apply to be a TradeMaster!
Main product image of XR-18B-16-36-ZDC X-Riser 1" CTS (SDR 12.5/.090" Wall) x 1" MPT x 36" OAL X-Riser Flexible Anodeless Riser for Natural Gas
Magnifying glass
Hover image to zoom

XR-18B-16-36-ZDC X-Riser 1" CTS (SDR 12.5/.090" Wall) x 1" MPT x 36" OAL X-Riser Flexible Anodeless Riser for Natural Gas

SKU:
4430-002
Rating:
(0)
Q&A:
(0)
XR-18B-16-36-ZDC X-Riser 1" CTS (SDR 12.5/.090" Wall) x 1" MPT x 36" OAL X-Riser Flexible Anodeless Riser for Natural Gas
Magnifying glass
Hover image to zoom
$70.37 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
36" Length
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Inlet Type
CTS
Product Highlight: Outlet Type
MPT

Description

–
Note: This product should be installed by a licensed professional.

XR-18B-16-36-ZDC X-Riser 1" CTS (SDR 12.5/.090" Wall) x 1" MPT x 36" OAL X-Riser Flexible Anodeless Riser for Natural Gas

Specs

–
Product Type:

Riser

Length (Inches):

36"

Inlet Size:

1"

Size:

1"

Outlet Size:

1"

Inlet Type:

CTS

Outlet Type:

MPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy