Apply to be a TradeMaster!
Main product image of XR-10B-12-96-L-ZDC X-Riser 1/2" CTS (.090 Wall) x 3/4" MPTx 96" OAL X-Riser Flexible Anodeless Riser for LP Gas
Magnifying glass
Hover image to zoom

XR-10B-12-96-L-ZDC X-Riser 1/2" CTS (.090 Wall) x 3/4" MPTx 96" OAL X-Riser Flexible Anodeless Riser for LP Gas

SKU:
4430-033
Rating:
(0)
Q&A:
(0)
XR-10B-12-96-L-ZDC X-Riser 1/2" CTS (.090 Wall) x 3/4" MPTx 96" OAL X-Riser Flexible Anodeless Riser for LP Gas
Magnifying glass
Hover image to zoom
$53.53 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Outlet Type
MPT
Product Highlight: Length (Inches)
96" Length
Product Highlight: Inlet Type
CTS
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/4"

Description

–
Note: This product should be installed by a licensed professional.

XR-10B-12-96-L-ZDC X-Riser 1/2" CTS (.090 Wall) x 3/4" MPTx 96" OAL X-Riser Flexible Anodeless Riser for LP Gas

Specs

–
Outlet Type:

MPT

Length (Inches):

96"

Product Type:

Riser

Inlet Type:

CTS

Inlet Size:

1/2"

Size:

1/2" x 3/4"

Outlet Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy