Apply to be a TradeMaster!
Main product image of XR-21J-12-36-L-ZDC X-Riser 1" IPS (.119" Wall) x 3/4" MPT x 36" OAL w/CFlexlinerTM X-Riser Flexible Anodeless Riser for LP Gas
Magnifying glass
Hover image to zoom

XR-21J-12-36-L-ZDC X-Riser 1" IPS (.119" Wall) x 3/4" MPT x 36" OAL w/CFlexlinerTM X-Riser Flexible Anodeless Riser for LP Gas

SKU:
4430-042
Rating:
(0)
Q&A:
(0)
XR-21J-12-36-L-ZDC X-Riser 1" IPS (.119" Wall) x 3/4" MPT x 36" OAL w/CFlexlinerTM X-Riser Flexible Anodeless Riser for LP Gas
Magnifying glass
Hover image to zoom
$119.31 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
MPT
Product Highlight: Inlet Type
IPS
Product Highlight: Inlet Size
1"
Product Highlight: Length (Inches)
36" Length

Description

–
Note: This product should be installed by a licensed professional.

XR-21J-12-36-L-ZDC X-Riser 1" IPS (.119" Wall) x 3/4" MPT x 36" OAL w/CFlexlinerTM X-Riser Flexible Anodeless Riser for LP Gas

Specs

–
Outlet Size:

3/4"

Outlet Type:

MPT

Size:

1" x 3/4"

Inlet Type:

IPS

Inlet Size:

1"

Length (Inches):

36"

Product Type:

Riser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy