Apply to be a TradeMaster!
Main product image of XR-21J-16-72-L-ZDC X-Riser 1" IPS (.119" Wall) x 1" MPT x 72" OAL w/CFlexlinerTM X-Riser Flexible Anodeless Riser for LP Gas
Magnifying glass
Hover image to zoom

XR-21J-16-72-L-ZDC X-Riser 1" IPS (.119" Wall) x 1" MPT x 72" OAL w/CFlexlinerTM X-Riser Flexible Anodeless Riser for LP Gas

SKU:
4430-046
Rating:
(1)
Q&A:
(0)
XR-21J-16-72-L-ZDC X-Riser 1" IPS (.119" Wall) x 1" MPT x 72" OAL w/CFlexlinerTM X-Riser Flexible Anodeless Riser for LP Gas
Magnifying glass
Hover image to zoom
$154.88 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Outlet Type
MPT
Product Highlight: Inlet Type
IPS
Product Highlight: Inlet Size
1"
Product Highlight: Length (Inches)
72" Length
Product Highlight: Outlet Size
1"

Description

–
Note: This product should be installed by a licensed professional.

XR-21J-16-72-L-ZDC X-Riser 1" IPS (.119" Wall) x 1" MPT x 72" OAL w/CFlexlinerTM X-Riser Flexible Anodeless Riser for LP Gas

Specs

–
Product Type:

Riser

Outlet Type:

MPT

Inlet Type:

IPS

Inlet Size:

1"

Length (Inches):

72"

Outlet Size:

1"

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked perfectly as expected. Easy install

Easy installation. Work exactly as it should for what I needed.
Joe
Utah
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy