Apply to be a TradeMaster!
Main product image of CY18S 1" CTS Seal and Ferrule Assemblies
Magnifying glass
Hover image to zoom

CY18S 1" CTS Seal and Ferrule Assemblies

SKU:
4430-063
Rating:
(1)
Q&A:
(0)
CY18S 1" CTS Seal and Ferrule Assemblies
Magnifying glass
Hover image to zoom
$8.73 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
CTS
Product Highlight: Inlet Size
1"

Description

–
Note: This product should be installed by a licensed professional.

CY18S 1" CTS Seal and Ferrule Assemblies

Specs

–
Size:

1"

Product Type:

Gasket

Inlet Type:

CTS

Inlet Size:

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Wrong size but that was my fault

The people I worked with were very good and were able to help me.
Jeff
Lindenhurst il
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy