Apply to be a TradeMaster!
Main product image of RR-17C-12-30-30 3/4" IPS (SDR 11/.095" Wall) x 3/4" MNPT x 30" x 30" Anodeless Rigid Riser
Magnifying glass
Hover image to zoom

RR-17C-12-30-30 3/4" IPS (SDR 11/.095" Wall) x 3/4" MNPT x 30" x 30" Anodeless Rigid Riser

SKU:
4430-085
Rating:
(0)
Q&A:
(0)
RR-17C-12-30-30 3/4" IPS (SDR 11/.095" Wall) x 3/4" MNPT x 30" x 30" Anodeless Rigid Riser
Magnifying glass
Hover image to zoom
$63.45 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
IPS
Product Highlight: Inlet Size
3/4"
Product Highlight: Length (Inches)
30" Length
Product Highlight: Outlet Type
MPT
Product Highlight: Outlet Size
3/4"

Description

–
Note: This product should be installed by a licensed professional.

RR-17C-12-30-30 3/4" IPS (SDR 11/.095" Wall) x 3/4" MNPT x 30" x 30" Anodeless Rigid Riser

Specs

–
Inlet Type:

IPS

Size:

3/4"

Inlet Size:

3/4"

Length (Inches):

30"

Outlet Type:

MPT

Product Type:

Riser

Outlet Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy