Apply to be a TradeMaster!
Main product image of RR-21J-16-30-30 1" IPS (SDR 11/.119" Wall) x 1" MNPT x 30" x 30" Anodeless Rigid Riser
Magnifying glass
Hover image to zoom

RR-21J-16-30-30 1" IPS (SDR 11/.119" Wall) x 1" MNPT x 30" x 30" Anodeless Rigid Riser

SKU:
4430-087
Rating:
(1)
Q&A:
(0)
RR-21J-16-30-30 1" IPS (SDR 11/.119" Wall) x 1" MNPT x 30" x 30" Anodeless Rigid Riser
Magnifying glass
Hover image to zoom
$76.73 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
IPS
Product Highlight: Outlet Size
1"
Product Highlight: Length (Inches)
30" Length
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Type
MPT

Description

–
Note: This product should be installed by a licensed professional.

RR-21J-16-30-30 1" IPS (SDR 11/.119" Wall) x 1" MNPT x 30" x 30" Anodeless Rigid Riser

Specs

–
Size:

1"

Inlet Type:

IPS

Product Type:

Riser

Outlet Size:

1"

Length (Inches):

30"

Inlet Size:

1"

Outlet Type:

MPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

My go to product. Never had a problem.

It's my Gas yardline staple. Almost always available online. Price is ok.
Nava
New Mexico
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy