Note: This product should be installed by a licensed professional.
XR-27G-20-36-L-ZDC X-Riser 1-1/4" IPS (SDR 11/.151" Wall) x 1-1/4" MPT x 36" OAL X-Riser Flexible Anodeless Riser for NG Gas
| Inlet Size: | 1-1/4" |
|---|---|
| Size: | 1-1/4" |
| Product Type: | Riser |
| Inlet Type: | IPS |
| Outlet Type: | MPT |
| Outlet Size: | 1-1/4" |
| Length (Inches): | 36" |