The Cielo Breeze Max (model BM101WA) is a smart AC controller that transforms any mini-split, window, or portable air conditioner with an IR remote into a connected climate system you can manage from anywhere. It uses AI-backed intelligence to maintain your desired temperature while cutting heating and cooling costs by up to 25%. Built-in temperature and humidity sensors continuously monitor your room environment, and the sharp LCD touchscreen displays live conditions so you always know what's happening. Whether you're a contractor installing systems for clients or a homeowner upgrading an existing setup, this device delivers programmable comfort and energy savings without replacing your existing equipment.
The Cielo Breeze Max works with mini-split, window, or portable air conditioners and heat pumps that come with an IR remote control. It requires either 5V DC power from the included wall adapter or 24V AC for hardwired installations. The device operates in temperatures from 23°F to 122°F and humidity from 5% to 95% RH (non-condensing). Temperature setpoint limits range from 45°F to 90°F, though actual range depends on your specific mini-split make and model.
Mount the Breeze Max on a wall using the included backplate, mounting screws, and drywall anchors, or place it on a surface using the included table stand. Power the unit with the supplied 100V to 240V USB adapter and cable, or wire it to a 24V AC source for permanent installations. Store the device in temperatures from -31°F to 113°F and humidity from 5% to 95% RH (non-condensing) when not in use.
A: The Breeze Max works with any mini-split, window, or portable air conditioner or heat pump that comes with an IR remote control. It communicates with your equipment by replicating the infrared signals your original remote sends, so if your unit responds to an IR remote, the Breeze Max can control it. You don't need to replace or modify your existing equipment.
A: The Breeze Max uses infrared (IR) technology to send commands to your air conditioner, just like your handheld remote does. When you adjust settings in the Cielo Home app or on the device's LCD touchscreen, it transmits the corresponding IR signal to your AC unit. Built-in temperature and humidity sensors monitor room conditions, and the AI-backed Comfy Max feature automatically adjusts settings to maintain your desired comfort level without overheating or overcooling.
| Wi-Fi: | Yes |
|---|---|
| Programmability: | 7 Day Programmable Geofencing |
| Operating Temp Range: | 23° to 122°F |
| Operating Humidity: | 5 to 95% RH, non-condensing |
| User Interface: | Touchscreen |
| Product Type: | AC Smart Controller |
| Mount: | Square |
| Application: | Heat Pump Multi-Stage (Heat/Cool) |
| Power Method: | Hardwired |
| Color: | Black |