Apply to be a TradeMaster!
Main product image of Breez Edge Pro Smart Thermostat (Black)
Magnifying glass
Hover image to zoom

Breez Edge Pro Smart Thermostat (Black)

Brand:
Cielo
SKU:
ED101WA
Rating:
(0)
Q&A:
(0)
Breez Edge Pro Smart Thermostat (Black)
Magnifying glass
Hover image to zoom
$138.65 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Geofencing, Programmable
Product Highlight: Color
Black

Description

–
The most advanced smart thermostat for mini-split, window and portable air conditioners/heat pumps. Equipped with a full touchscreen color display with all settings available on the device, Cielo Breez Edge Pro offers smart features including Comfy Max (prevents overheating and overcooling), Comfy Mode (temperature and humidity-based triggers), geofencing (location-based automation), weekly schedules, PIN Lock, and much more.

Specs

–
User Interface:

Touchscreen

Programmability:

7 Day

Geofencing

Programmable

Product Type:

Thermostat

Color:

Black

Wireless:

Yes

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy