Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Class L Power Fuses

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of Bussmann 800 Amp Time-Delay Class L Power Fuse (600V)
Bussmann 800 Amp Time-Delay Class L Power Fuse (600V)
SKU: KRP-C-800SP
Eaton
SKU: KRP-C-800SP
Brand: Eaton
$1,943.11 each
In Stock
Get 1 by Thu, Oct 15 - Fri, Oct 16
In Stock
Get 1 by Thu, Oct 15 - Fri, Oct 16
Compare
Product Image of Fast-Acting Cylindrical Fuse, 2,000A, A15QS2000-128
Fast-Acting Cylindrical Fuse, 2,000A, A15QS2000-128
SKU: A15QS2000-128
Mersen
SKU: A15QS2000-128
Brand: Mersen
$276.45 each
Backorder
Get it by Tue, Nov 10 - Wed, Dec 9
Backorder
Get it by Tue, Nov 10 - Wed, Dec 9
Resources
FAQs, Manuals & Videos
Articles
More About Class L Power Fuses
Class L power fuses provide high-capacity overcurrent protection for large industrial electrical systems. Designed for applications up to 600 volts with very high interrupting ratings, they help safeguard transformers, switchboards, and distribution equipment from short circuits and overload conditions.
Didn't find what you're looking for? 
Let us know
.