Apply to be a TradeMaster!
Main product image of Bussmann 800 Amp Time-Delay Class L Power Fuse (600V)
Magnifying glass
Hover image to zoom

Bussmann 800 Amp Time-Delay Class L Power Fuse (600V)

Brand:
Eaton
SKU:
KRP-C-800SP
Rating:
(0)
Q&A:
(0)
Bussmann 800 Amp Time-Delay Class L Power Fuse (600V)
Magnifying glass
Hover image to zoom
$1,943.11 each
In Stock
In Stock
Get 1 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
800 Amps
Product Highlight: Voltage
600V

Description

–
Eaton Bussmann Series Class L fuse, KRP-C, time-delay, current limiting fuse, 800 A, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc.

  • Industry's only UL Listed and CSA Certified fuse with a 300kA interrupting rating that allows for simple, worry-free installation in virtually any application.
  • Fast short-circuit protection with time-delay performance provide ultimate protection.
  • Consistent 2:1 ampacity ratios for all Low-Peak fuses make selective coordination easy.
  • Time-delay for close sizing load.
  • Current-limiting action of the fuse generally affords considerable reduction in bus bracing.
  • All-purpose silver-linked fuse for both overload and short-circuit protetion for high capacity systems (mains and large feeders).
  • O-ring seals maximize pressure build-up during current-limiting action and ensure filter retention.
  • High-grade silica sand filler accelerates response of fuse to short-circuits by having quenching effect on the fuse arc.
  • 99.9% pure silver links provide low watt loss with low operating temperature on normal current levels and minimizes total clearing I2t fault energy left-through.

Specs

–
Amperage:

800

Voltage:

600V

Product Type:

Fuse

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy