Apply to be a TradeMaster!
Main product image of SPDT General Purpose Air Sensing Switch (.05" - 12.0" W.C.)
Magnifying glass
Hover image to zoom

SPDT General Purpose Air Sensing Switch (.05" - 12.0" W.C.)

SKU:
AFS-222-121
Rating:
(1)
Q&A:
(0)
SPDT General Purpose Air Sensing Switch (.05" - 12.0" W.C.)
Magnifying glass
Hover image to zoom
$73.22 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
0.5 MAX PSI
Product Highlight: Mount
Diaphragm Vertical

Description

–

SPDT General Purpose Air Sensing Switch (.05" - 12.0" W.C.)

The Cleveland Controls AFS-222-121 is an SPDT general purpose air sensing switch designed to monitor air pressure in HVAC and combustion systems. This diaphragm-operated switch senses positive or negative pressure across a range of .05" to 12.0" water column, making it suitable for applications requiring precise pressure control. The switch features screw terminal electrical connections and vertical diaphragm mounting.

Key Features & Benefits

  • Adjustable Setpoint Range: Monitors air pressure from .05" to 12.0" water column for flexible application use.
  • SPDT Contact Configuration: Single pole double throw switching provides both normally open and normally closed contacts for versatile control logic.
  • Maximum Pressure Rating: Handles up to 0.5 PSI without damage, protecting the switch in overpressure conditions.
  • Wide Operating Temperature Range: Functions reliably from -40°F to 180°F across diverse environmental conditions.
  • Screw Terminal Connections: Provides secure, field-wirable electrical connections without requiring specialized connectors.
  • Diaphragm Vertical Mount: Mounts in a vertical orientation with diaphragm construction for accurate pressure sensing.
  • Dual Pressure Sensing: Detects both positive and negative pressure differential for comprehensive system monitoring.
  • Replaces: Part numbers 801111302 and JD-2-GREY.

Compatibility & Requirements

This switch monitors air pressure differential in HVAC systems, furnaces, boilers, and other combustion appliances where airflow verification is critical. Installation requires a qualified HVAC technician familiar with pressure switch wiring and local electrical codes. The switch operates within systems using .05" to 12.0" water column pressure ranges and ambient temperatures between -40°F and 180°F. Verify compatibility with your specific system's voltage and current requirements before installation. Tubing connections and electrical wiring must be purchased separately based on your application.

Installation & Care

Mount the switch vertically with the diaphragm in the proper orientation. Connect pressure sensing tubing to the appropriate inlet ports, ensuring secure, leak-free connections. Wire the screw terminals according to the system's control diagram, observing proper polarity and circuit protection. Set the pressure setpoint within the .05" to 12.0" water column range using the adjustment mechanism. Check all connections for air leaks after installation. Inspect tubing and connections periodically for blockages, cracks, or deterioration. Clean or replace tubing if debris accumulation affects pressure sensing accuracy. Avoid exposing the switch to pressures exceeding 0.5 PSI or temperatures outside the -40°F to 180°F operating range.

What's Included

  • AFS-222-121 air sensing switch

Frequently Asked Questions

Q: What is the adjustable pressure range for the AFS-222-121 switch?
A: The switch monitors air pressure from .05" to 12.0" water column, allowing precise setpoint adjustment within that range for various HVAC and combustion applications.

Q: Can this switch sense both positive and negative air pressure?
A: Yes, the AFS-222-121 detects both positive and negative pressure differential, making it suitable for applications requiring monitoring of either pressure condition.

Specs

–
Setpoint Range:

.05" to 12" WC

Max Pressure (PSI):

0.5

Switch:

SPDT

Electric Connection:

Screw Terminals

Operating Temp Range:

-40°F to 180°F

Mount:

Diaphragm Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

dhdhdhdhdhd

I needed a pressure switch that can sence positive or negative pressure to control HVAC assesory. Works well and easy to install
hvac Service guy
new jersey
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy