Pressure switches monitor gas, air, or refrigerant pressure inside HVAC and appliance systems and signal a control board to shut equipment down when readings move outside a safe range. Furnaces use them to confirm proper draft before allowing the burner to ignite. Air conditioning and refrigeration systems use them to protect compressors from operating at unsafe high or low pressures. A failed pressure switch is one of the most common reasons a furnace will not start.
Because pressure switches are a direct safety component, matching the replacement to the original part's pressure range and connection type is critical. Two switches that look identical can trip at very different pressure thresholds. Confirming the original manufacturer's part number or the pressure rating stamped on the switch before ordering prevents installing a control that will not protect the equipment correctly.
Subcategories
Buying Guide
A pressure switch is a safety component, so the replacement needs to match the original part's trip pressure almost exactly rather than an approximate range. Installing a switch rated even slightly differently than the original can either cause nuisance lockouts or, worse, fail to protect the equipment when it should.
Cross-referencing the equipment manufacturer and model number against the pressure switch's part number is the most reliable way to confirm a match. Visually similar switches often trip at different pressures. The stamped pressure rating on the old switch is a useful backup reference when the original part number is not legible.
Pressure switches also vary by connection type, including barbed tube fittings, threaded ports, and quick-connect styles. Matching the connection type avoids needing an adapter fitting that adds another potential leak point to a pressure-sensitive circuit.
Electrical rating matters just as much as the pressure rating. A switch can have the correct trip point and still fail electrically. This happens when its voltage or amperage rating does not suit the control circuit it is wired into, even if the pressure sensing works correctly.
For commercial and industrial applications, adjustable pressure controls offer more flexibility than fixed-setpoint switches, letting a technician fine-tune the trip point in the field. Fixed switches are generally more affordable for straightforward residential furnace and AC applications where the pressure range is already well established.
Frequently Asked Questions
What does a pressure switch do in a furnace?
A pressure switch confirms that the inducer motor is creating adequate draft before allowing the furnace's burners to ignite. It closes an electrical contact only when pressure inside the venting system reaches a safe level. If the switch does not close, the furnace will not fire, which protects against incomplete combustion or improper venting.
Why does my furnace pressure switch keep failing?
A pressure switch that fails repeatedly is often a symptom of a separate problem rather than a defective switch. Possible causes include a blocked vent, a cracked pressure tube, or a weak inducer motor. Checking the venting and pressure tubing for blockages or leaks before replacing the switch again usually identifies the root cause.
Can I replace a pressure switch with a different brand?
In most cases, yes, as long as the replacement matches the original switch's pressure range, differential, and electrical rating. Cross-referencing the part number against the equipment's model number confirms the match. Matching the tubing connection size and style also matters for a clean installation.
What's the difference between a fixed and adjustable pressure switch?
A fixed pressure switch trips at one factory-set pressure and cannot be changed in the field. This works well for residential furnace and AC applications with a known pressure range. An adjustable pressure control lets a technician set the trip point within a range, which is common in commercial and industrial systems with varying operating conditions.
How is a pressure switch tested?
A pressure switch is typically tested with a multimeter for continuity across its contacts while applying the correct amount of pressure or vacuum with a calibrated pump. Comparing the reading against the switch's rated trip pressure confirms whether it is operating within specification. Visual signs like a cracked housing or a torn diaphragm are also worth checking before testing electrically.
Subcategories
Buying Guide
A pressure switch is a safety component, so the replacement needs to match the original part's trip pressure almost exactly rather than an approximate range. Installing a switch rated even slightly differently than the original can either cause nuisance lockouts or, worse, fail to protect the equipment when it should.
Cross-referencing the equipment manufacturer and model number against the pressure switch's part number is the most reliable way to confirm a match. Visually similar switches often trip at different pressures. The stamped pressure rating on the old switch is a useful backup reference when the original part number is not legible.
Pressure switches also vary by connection type, including barbed tube fittings, threaded ports, and quick-connect styles. Matching the connection type avoids needing an adapter fitting that adds another potential leak point to a pressure-sensitive circuit.
Electrical rating matters just as much as the pressure rating. A switch can have the correct trip point and still fail electrically. This happens when its voltage or amperage rating does not suit the control circuit it is wired into, even if the pressure sensing works correctly.
For commercial and industrial applications, adjustable pressure controls offer more flexibility than fixed-setpoint switches, letting a technician fine-tune the trip point in the field. Fixed switches are generally more affordable for straightforward residential furnace and AC applications where the pressure range is already well established.
Frequently Asked Questions
What does a pressure switch do in a furnace?
A pressure switch confirms that the inducer motor is creating adequate draft before allowing the furnace's burners to ignite. It closes an electrical contact only when pressure inside the venting system reaches a safe level. If the switch does not close, the furnace will not fire, which protects against incomplete combustion or improper venting.
Why does my furnace pressure switch keep failing?
A pressure switch that fails repeatedly is often a symptom of a separate problem rather than a defective switch. Possible causes include a blocked vent, a cracked pressure tube, or a weak inducer motor. Checking the venting and pressure tubing for blockages or leaks before replacing the switch again usually identifies the root cause.
Can I replace a pressure switch with a different brand?
In most cases, yes, as long as the replacement matches the original switch's pressure range, differential, and electrical rating. Cross-referencing the part number against the equipment's model number confirms the match. Matching the tubing connection size and style also matters for a clean installation.
What's the difference between a fixed and adjustable pressure switch?
A fixed pressure switch trips at one factory-set pressure and cannot be changed in the field. This works well for residential furnace and AC applications with a known pressure range. An adjustable pressure control lets a technician set the trip point within a range, which is common in commercial and industrial systems with varying operating conditions.
How is a pressure switch tested?
A pressure switch is typically tested with a multimeter for continuity across its contacts while applying the correct amount of pressure or vacuum with a calibrated pump. Comparing the reading against the switch's rated trip pressure confirms whether it is operating within specification. Visual signs like a cracked housing or a torn diaphragm are also worth checking before testing electrically.