Apply to be a TradeMaster!
Main product image of SPDT Air Pressure Sensing Switch (.05" - 12.0" W.C.)
Magnifying glass
Hover image to zoom

SPDT Air Pressure Sensing Switch (.05" - 12.0" W.C.)

SKU:
AFS-238
Rating:
(0)
Q&A:
(0)
SPDT Air Pressure Sensing Switch (.05" - 12.0" W.C.)
Magnifying glass
Hover image to zoom
$57.56 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
0.5 MAX PSI
Product Highlight: Mount
Diaphragm Vertical

Description

–
Model AFS-238 Air Pressure Sensing Switch is a general purpose proving switch designed for HVAC and Energy Management applications. It may be used to sense positive, negative, or differential air pressure.

Specs

–
Setpoint Range:

.05" to 12" WC

Max Pressure (PSI):

0.5

Switch:

SPDT

Electric Connection:

Screw Terminals

Operating Temp Range:

-40°F to 180°F

Mount:

Diaphragm Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy