Apply to be a TradeMaster!
Main product image of SPDT Air Pressure Sensing Switch (.05" - 2.0" W.C.)
Magnifying glass
Hover image to zoom

SPDT Air Pressure Sensing Switch (.05" - 2.0" W.C.)

SKU:
AFS-262-121
Rating:
(1)
Q&A:
(0)
SPDT Air Pressure Sensing Switch (.05" - 2.0" W.C.)
Magnifying glass
Hover image to zoom
$60.94 each
In Stock
In Stock
Get 25 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
0.5 MAX PSI
Product Highlight: Mount
Diaphragm Vertical

Description

–
.05-2.0"W/C SPDT,W/ KIT

Specs

–
Setpoint Range:

.05" to 2" WC

Max Pressure (PSI):

0.5

Switch:

SPDT

Electric Connection:

Screw Terminals

Operating Temp Range:

-40°F to 180°F

Mount:

Diaphragm Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very satisfied with Cleveland controls, good quality

I needed the switch to turn on and off LED UV air sanitizer for VFD fan and wired independently Quick and easy installation. Fan is on, UV sanitizer on. Fan off, Sanitizer off.
Solar Steve
Raleigh
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy