Apply to be a TradeMaster!
Main product image of 120 VAC Manual Reset DPDT Air Pressure Sensing Switch (.4" - 12.0" W.C.)
Magnifying glass
Hover image to zoom

120 VAC Manual Reset DPDT Air Pressure Sensing Switch (.4" - 12.0" W.C.)

SKU:
AFS-460-136
Rating:
(0)
Q&A:
(0)
120 VAC Manual Reset DPDT Air Pressure Sensing Switch (.4" - 12.0" W.C.)
Magnifying glass
Hover image to zoom
$169.69 each
In Stock
In Stock
Get 2 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
0.5 MAX PSI
Product Highlight: Mount
Diaphragm Vertical
Product Highlight: Voltage
120v

Description

–
The Model AFS-460-136 is a general purpose airflow proving switch designed for 120 VAC HVAC and Energy Management applications where a manual reset switch with DPDT contacts is desirable. It may be used to sense positive, negative, or differential air pressure.

Specs

–
Setpoint Range:

.4" - 12" WC

Max Pressure (PSI):

0.5

Switch:

DPDT

Electric Connection:

Screw Terminals

Operating Temp Range:

-40°F to 180°F

Mount:

Diaphragm Vertical

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy