Apply to be a TradeMaster!
Main product image of 120 VAC Dual Manual Reset SPST Air Pressure Sensing Switch (1.25" - 12.0" W.C.)
Magnifying glass
Hover image to zoom

120 VAC Dual Manual Reset SPST Air Pressure Sensing Switch (1.25" - 12.0" W.C.)

SKU:
AFS-460-DSS
Rating:
(0)
Q&A:
(0)
120 VAC Dual Manual Reset SPST Air Pressure Sensing Switch (1.25" - 12.0" W.C.)
Magnifying glass
Hover image to zoom
$131.04 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
0.5 MAX PSI
Product Highlight: Mount
Diaphragm Vertical
Product Highlight: Voltage
120v

Description

–
The Model AFS-460-DSS is a general purpose airflow proving switch designed for 120 VAC HVAC and Energy Management applications where dual manual reset switches with SPST contacts are needed. It may be used to sense positive, negative, or differential air pressure.

Specs

–
Setpoint Range:

1.25" - 12" WC

Max Pressure (PSI):

0.5

Switch:

SPST

Electric Connection:

Screw Terminals

Operating Temp Range:

-40°F to 180°F

Mount:

Diaphragm Vertical

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy