Apply to be a TradeMaster!
Main product image of Adjustable Set Point Air Pressure Sensing Switch with 8-Second Delay (NEMA-4 Rated Enclosure)
Magnifying glass
Hover image to zoom

Adjustable Set Point Air Pressure Sensing Switch with 8-Second Delay (NEMA-4 Rated Enclosure)

SKU:
AFS-952-1-B
Rating:
(0)
Q&A:
(0)
Adjustable Set Point Air Pressure Sensing Switch with 8-Second Delay (NEMA-4 Rated Enclosure)
Magnifying glass
Hover image to zoom
$1,097.66 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
0.5 MAX PSI
Product Highlight: Mount
Diaphragm Vertical

Description

–
The Cleveland Controls AFS-952 Differential Pressure Sensing Switch is designed to provide precise operation and convenient features for industrial and commercial air handling applications. The AFS-952 can monitor positive, negative, or differential pressure (flow) of air and noncombustible gases. It is commonly used to monitor combustion air, furnace pressure, ventilating blower operation, inflatable structure pressure, fume hood operation, bag house air flow, dirt accumulation in air filters, and heat-transfer air flow. The AFS-952 has a field-adjustable set point range of 0.05"wc to 12.0"wc with an 8-second (± 3 seconds) time delay relay sequence. The time delay prevents nuisance shutdowns due to normal draft fluctuations.

Specs

–
Setpoint Range:

.05" to 12" WC

Max Pressure (PSI):

0.5

Switch:

SPDT

Electric Connection:

Numbered Terminal Panel

Operating Temp Range:

-40°F to 180°F

Mount:

Diaphragm Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy