Apply to be a TradeMaster!
Main product image of Air Pressure Sensing Switch
Magnifying glass
Hover image to zoom
Air Pressure Sensing Switch
Magnifying glass
Hover image to zoom
$504.92 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
0.5 MAX PSI
Product Highlight: Max Temp (F)
130°F Max Temp

Description

–
The Cleveland Controls AFS-952-55-B Differential Pressure Sensing Switch is designed to provide precise operation and convenient features for industrial and commercial air handling applications.

The AFS-952-55-B can monitor positive, negative, or differential pressure (flow) of air and non-combustible gases, and is commonly used to monitor combustion air, furnace pressure, ventilating blower operation, inflatable structure pressure, fume hood operation, bag house air flow, dirt accumulation in air filters, and heat-transfer air flow.

The AFS-952-55-B has a field-adjustable set point range of 0.05'' W.C. to 12.0'' W.C. with an 8 second ± 3 seconds) time delay relay sequence. The time delay prevents nuisance shutdowns due to normal pressure fluctuations.

Specs

–
Switch:

SPDT

Setpoint Range:

.05" to 12" WC

Max Temp (F):

130°F

Max Pressure (PSI):

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy