Apply to be a TradeMaster!
Main product image of Air Pressure Sensing Switch
Magnifying glass
Hover image to zoom
Air Pressure Sensing Switch
Magnifying glass
Hover image to zoom
$65.60 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
0.5 MAX PSI
Product Highlight: Mount
Diaphragm Vertical

Description

–
Series ANA Switches are specifically designed for OEM markets where customer-specified fixed set points between 0.05" and 12.0"w.c. are required. ANA Switches are used to sense positive, negative, or differential air pressure. They are supplied with various sample line connections, terminal styles, and mounting arrangement.

Specs

–
Setpoint Range:

.05" to 12" WC

Max Pressure (PSI):

0.5

Operating Temp Range:

-40°F to 180°F

Mount:

Diaphragm Vertical
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I purchase from you all the time

unit worked great
Tim
Houston TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?