The ANS2 is a field adjustable universal air pressure switch that can be applied to residential and commercial HVAC applications, commercial kitchen equipment (such as hoods and fryers), outdoor radiant heating products, pool and spa heating systems, and a variety of other applications. Adjustable Range: 2.0" W.C. to 10.0" W.C.
Features:
| Electric Connection: | male quick connect terminals |
|---|---|
| Water Column ("WC): | 2"-10" |
| Mount: | Diaphragm Vertical |
| Operating Temp Range: | -40ºF to 190ºF |