Apply to be a TradeMaster!
Main product image of 2SPDT Dual Air Pressure Sensing Switch (.07" - 2" W.C.)
Magnifying glass
Hover image to zoom

2SPDT Dual Air Pressure Sensing Switch (.07" - 2" W.C.)

SKU:
DDP-106-292
Rating:
(0)
Q&A:
(0)
2SPDT Dual Air Pressure Sensing Switch (.07" - 2" W.C.)
Magnifying glass
Hover image to zoom
$116.64 each
In Stock
In Stock
Get 2 Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
0.5 MAX PSI
Product Highlight: Mount
Diaphragm Vertical

Description

–
The Model DDP-106 is a general purpose proving switch designed for HVAC and Energy Management applications. The DDP-106 provides dual switching action: two separately operated, independently-adjustable SPDT snap-acting switches are mounted on a common foot bracket. Differential pressures up to 2 inches w.c. can be measured. Because the two snap switches are set independently, an adjustable ?deadband? can be established for control circuits requiring both high and low actuation points. Many control and alarm functions are possible: for instance, monitor two pressure sources and sense the differential for actuation at two independent set points.

Specs

–
Setpoint Range:

.07" - 2" WC

Max Pressure (PSI):

0.5

Switch:

2 SPDT

Electric Connection:

1/4" Quick-Connect Terminals

Operating Temp Range:

-40°F to 180°F

Mount:

Diaphragm Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy